Beli duct tape ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- G Tape Duct Tape (Lakban AC)atribut:
- Thickness (mm): 0.18
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- Tateyama Duct Tape (Lakban AC)atribut:
- Thickness (mm): 0.18
- Lenght (mm): 15000
- Widht (mm): 50
- Saeki Duct Tape without Adhesive (Lakban AC)atribut:
- Length (m): 20
- Size (mm): 0.18x45
- INABA DENKO Duct Tape without Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.atribut:
- Thickness: 0.12mm
- Material: PVC
- Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem)atribut:
- Width (mm): 44
- Length (m): 20
- 3M Duct Tape (Lakban Hitam / Lakban Serbaguna)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Length (m): 10
- Product Type: 48
- Armaflex Insulation Pipe U-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 40 (1 1/2inch)
- NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip)atribut:
- Size (mmxm): 48x20
- ICP: Yes
- MSDS: Yes
- HPC Filter Breatheratribut:
- Filtration Mesh: 60
- Insulflex Single Insulation Tubing Class 1 (Pipa AC)atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- G Tape Aluminium Foil Tapeatribut:
- Length (yard): 40.0
- Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
- 3M Duct Tape Serbaguna (Lakban / Solasi / Selotip)Deskripsi:Details :- Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete.- Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling.- Conformable backing is good for use on contoured surfaces.- Good tensile strength for light duty bundling.- Consistent unwind improves handling in a variety of applications.Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications.Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete.Suggested Applications.Taping/splicing insulation.Capping pipe.Securing conduit ends.Temporary repair.Hanging polyethylene drapes.atribut:
- Adhesive Type: Synthetic Rubber
- Backing Material: Polyethylene over cloth scrim
- Size (mmxm): 48x22.9
- Armaflex Insulation Pipe H-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Non Brand Hydraulic Tank Filler & BreatherDeskripsi:Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.atribut:
- UNSPSC: 24111801
- Cap Material: Nickel-Chrome-Plated Steel
- Efficiency: 0.99
- Filter Media: Foam
- Maximum Operating Temperature (°F): 200
- Micron Rating: 40
- Outside Diameter (inch): 3
- SAZANAMI Lakban Kain 2inchx12m (Solasi / Selotip)Deskripsi:- Lakban kain / Cloth Tape sangat cocok untuk segala pekerjaan: pengepakkan cargo, penjilitan buku dan tujuan lainnya. - Lakban ini sangat kuat dan mudah disobek, dan tahan terhadap segala cuaca dan kondisi. - Lakban ini mampu menempel di segala permukaan baik terbuat dari metal / besi, kaca, kayu, maupun plastik. - Lakban ini sangat cocok untuk mendukung pekerjaan kantor, sekolah dan pekerjaan lainnya, sehingga sangat layak untuk sebagai pelengkap barang dagangan di toko buku, toko stationary, toko bangunan, tempat foto copy dan lain-lain.
- 888 AC Tape (Lakban Pipa AC)atribut:
- Size (mmxy): 45x15
- Trojan Grease Heavy Duty (Gemuk)atribut:
- Color: Dark Green
Daftar Harga duct tape ac Terbaru November 2026
| G Tape Duct Tape (Lakban AC) | Rp9.900 |
| INABA DENKO Duct Tape Adhesive (Lakban AC) | Rp68.900 |
| Saeki Duct Tape with Adhesive (Lakban AC) | Rp18.900 |
| Tateyama Duct Tape (Lakban AC) | Rp22.900 |
| Saeki Duct Tape without Adhesive (Lakban AC) | Rp16.900 |
| INABA DENKO Duct Tape without Adhesive (Lakban AC) | Rp40.900 |
| Tecom Duct Tape Without Adhesive (Lakban Tanpa Lem) | Rp70.900 |
| 3M Duct Tape (Lakban Hitam / Lakban Serbaguna) | Rp31.900 |
| Armaflex Insulation Pipe U-Series Class 1 (Pipa AC) | Rp289.900 |
| NACHI TAPE PVC Ducting Tape (Lakban / Solasi / Selotip) | Rp36.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/45P110024149-1.jpg)
/P102166079-1.jpg)
/23P110462075-1.jpg)
/3dP110024121-1.jpg)
/mvP114593823-1.jpg)
/P102166086-1.jpg)
/htP111987641-2.jpg)
/P102069493-1.jpg)
/2aP105217082-1.jpg)
/P101005702-1.jpg)

/maP107758802-1.jpg)

/6zP105468251-1.jpg)
/qwP105216968-4.jpg)

/7fP104662267-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Trojan%20Grease%20Heavy%20Duty%20(Gemuk)/hrP108928639-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)